Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braston 18 Inch Wall Mounted Towel Bar

  • Mfr # 583TB18

  • Zoro # G421828761


product price: $57.39
/ea

Key Features

Width
3.55 in
Finish
Polished Chrome
Bar Length
18 in
Material
Stainless Steel, Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583TB18
Zoro #
G421828761
UPC #
671256640274
Country of Origin
China

Dimensions

Width
3.55 in
Bar Length
18 in

Details

Finish
Polished Chrome
Material
Stainless Steel, Zinc

Description

This 18 inch bathroom towel bar from the traditional Symmons Braston collection features a durable wall mounting system and is made from stainless steel and zinc to ensure durability. The towel holder has a weight capacity of up to 50 lbs. if toggle anchors are used and a capacity of up to 24 lbs. if self drilled, or tile anchors are used. It is offered in a variety of premium finishes to add an elegant, modern touch to your decor. The product is backed by a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.