Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braston HydroMersion Multi Spray Single Handle Shower Trim Kit with Volume Control - 1.5 GPM

  • Mfr # 5891BBZ15TRM

  • Zoro # G521828784


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Width
7.5 in
Material
Brass, Zinc, Stainless Steel
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5891BBZ15TRM
Zoro #
G521828784
UPC #
671256656923
Country of Origin
China

Dimensions

Width
7.5 in
Length
2.4 in

Details

Finish
Brushed Bronze
Material
Brass, Zinc, Stainless Steel

Description

The Symmons Braston Collection's finishes mirror the quality and precision within each of its offerings. The Braston 4 inch multifunction showerhead features advanced HydroMersion Technology, channeling water for increased pressure and force. With 7 distinct modes, including full, massage, waterfall, spa, and pause, this showerhead offers a luxurious and customizable shower experience. Its EverFlow rubber spray nozzles are non corrosive and easy to clean, ensuring lasting performance. Operating at a water conserving 1.5 GPM (5.7 L/min) low flow rate, this showerhead requires a 16 or 26 series Symmons Temptrol valve (not included) for installation. This Braston shower kit is backed by a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.