Braston HydroMersion Single Handle Shower Faucet Trim Kit with Hand Spray (Valve not Included)

  • Mfr # S589815TRM

  • Zoro # G821828675


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel
Finish
Polished Chrome
Length
2.2 in
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S589815TRM
Zoro #
G821828675
UPC #
671256657272
Country of Origin
China

Dimensions

Length
2.2 in
Width
7.5 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Polished Chrome

Description

When every detail needs to be perfect for your traditional bath, the Symmons Braston Collection adds the final, classic touches. This Braston shower system features a 4 inch multifunction showerhead and a 4 inch hand shower wand, both utilizing HydroMersion technology to channel water for increased pressure and force. You can easily adjust between the showerhead and hand shower with the VersaFlex Integral Diverter handle. The showerhead offers multiple modes, including full, massage, waterfall, spa, and pause, while the hand shower wand provides a total spray and push button pause mode for a non positive shutoff. Equipped with EverFlow rubber spray nozzles, both the showerhead and wand are non corrosive and easy to clean. The shower system includes a 30 inch hand shower slide bar with a 60 inch flexible metal hose and has a low flow rate of 1.5 GPM (5.7 L/min). The product comes with the standard Symmons Limited Lifetime Residential Warranty and 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.