Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braston Wall Mounted Double Robe and Towel Hook

  • Mfr # 583DRHSTN

  • Zoro # G821828842


product price: $73.65
/ea

Key Features

Bar Length
2.4 in
Width
3.85 in
Finish
Satin Nickel
Material
Stainless Steel, Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
583DRHSTN
Zoro #
G821828842
UPC #
671256640489
Country of Origin
China

Dimensions

Bar Length
2.4 in
Width
3.85 in

Details

Finish
Satin Nickel
Material
Stainless Steel, Zinc

Description

This Braston double robe hook, part of Symmons' latest traditional collection, is constructed from stainless steel and zinc for durability. It includes durable mounting hardware for bathroom robes or towels. The hook has a weight capacity of up to 50 lbs. if toggle anchors are used and up to 24 lbs. if self drill or tile anchors are used. The product is backed by a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.