Dia HydroMersion Double Handle Tub and Shower Trim Kit with Hand Spray (Valve Not Included)

  • Mfr # 3596BMB15TRM

  • Zoro # G821828361


product price:  $1,367.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel
Width
7.75 in
Length
2.375 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3596BMB15TRM
Zoro #
G821828361
UPC #
671256648843
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.75 in
Length
2.375 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Matte Black

Description

Discover the Dia Two Handle Wall Mounted Tub and Shower Trim Kit, which is designed to update contemporary bathroom designs. This trim kit boasts a scratch resistant finish over solid metal, ensuring enduring beauty in your bathroom. Included in this kit are essential components for a luxurious bathing experience: a shower arm, low flow showerhead, hand spray with a 60 inch flexible hose, a slide bar for the hand spray, brass escutcheon, adjustable lever handle, and tub spout. The solid brass valve cover plate features hot and cold indicators, allowing for easy customization of water temperature. Embrace sustainability without compromising performance, as the single mode showerhead is WaterSense certified with a low flow rate of 1.5 gallons per minute. This model includes everything you need for quick installation, making it simple to update your bathroom without replacing your valve. Experience the modern 4 inch round showerhead design and 7 spray and control modes, powered by HydroMersion technology for increased pressure and force.. Elevate your bathroom with Symmons and enjoy the perfect blend of style and functionality, backed by our limited lifetime consumer warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.