Dia Metal Toothbrush Holder with Removable Tumbler

  • Mfr # 353TH-STN

  • Zoro # G521828296


product price:  $59.57
/ea

Key Features

Width (In.)
4.53 in
Material
Brass, Stainless Steel
Finish
Satin Nickel
Length (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
353TH-STN
Zoro #
G521828296
UPC #
671256388008
Country of Origin
China

Dimensions

Width (In.)
4.53 in
Length (In.)
5 in

Details

Material
Brass, Stainless Steel
Finish
Satin Nickel

Description

The clean and minimalist design of Symmons Dia bathroom accessories adds an elegant touch to any bathroom. This Dia toothbrush holder features dual slots for toothbrushes and a removable tumbler cup. Constructed of brass and stainless steel, this toothbrush and tumbler holder includes the necessary mounting hardware to for a simple and sturdy installation. Like all Symmons products, the Dia Toothbrush Holder is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.