Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dia Wall Mounted Single Handle Shower Valve Trim with Volume Control Lever (Valve Not Included)

  • Mfr # S3590BSTNTRM

  • Zoro # G821828521


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Plastic
Length
2.375 in
Finish
Satin Nickel
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3590BSTNTRM
Zoro #
G821828521
UPC #
671256650624
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.375 in
Width
7.5 in

Details

Material
Brass, Plastic
Finish
Satin Nickel

Description

Introducing the Dia Single Handle Wall Mounted Shower Valve Trim Kit with Volume Control Lever, a sleek addition to modern bathrooms. Crafted from solid metal and coated in a scratch resistant finish, its solid brass valve cover plate features intuitive hot and cold indicators for effortless water temperature adjustments. The kit includes all necessary components for swift installation, including a brass escutcheon, shower lever handle, and integrated volume control handle. The Symmons Dia Single Handle Wall Mount Shower Valve Trim Kit is backed by our limited lifetime warranty, promising lasting quality and satisfaction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.