Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duro HydroMersion Single Handle Tub and Shower Faucet Trim Kit with Volume Control

  • Mfr # S3692BBZ15TRM

  • Zoro # G821828415


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Finish
Brushed Bronze
Material
Brass, Zinc, Stainless Steel
Length
3.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3692BBZ15TRM
Zoro #
G821828415
UPC #
671256651539
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.5 in
Length
3.375 in

Details

Finish
Brushed Bronze
Material
Brass, Zinc, Stainless Steel

Description

Experience the epitome of contemporary elegance with the Duro Single Handle Wall Mounted Shower and Tub Trim Kit, inspired by the sleek geometric lines of modern architecture. This comprehensive kit boasts a scratch resistant finish over solid metal and includes the following parts: a showerhead, shower arm, escutcheon, tub spout, shower lever handle, and integral volume control handle to adjust the shower water volume. Enjoy effortless customization of water temperature with the ADA compliant single lever handle design, featuring hot and cold indicators on the solid brass valve cover plate for ease of use. Plus, the WaterSense certified single mode showerhead conserves water at an eco friendly low flow rate of 1.5 gallons per minute, helping you save on your water bill without compromising performance. The showerhead is powered by HydroMersion technology, channeling water for increased pressure and force, resulting in a spray pattern with 49 individual nozzles for complete coverage. With everything required for quick installation, updating your bathroom is a breeze without the need to replace your valve. Crafted with durable features built to last and boasting a unique, minimalistic style, the Symmons Duro Single Handle Wall Mounted Shower and Tub Trim seamlessly integrates into any modern bathroom and is backed by a limited lifetime consumer warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.