This item is Discontinued.

Symmons Duro Wall Mounted Single Handle Shower Valve Trim (Valve Not Included) 3690TRM

Duro Wall Mounted Single Handle Shower Valve Trim (Valve Not Included) (Discontinued)

  • Mfr # 3690TRM
  • Zoro # G021828635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3690TRM
Zoro #
G021828635
UPC #
671256648973
Country of Origin
Taiwan, Province of China

Dimensions

Length
3-3/8 in
Width
7-1/2 in

Details

Material
Brass, Zinc, Plastic
Finish
Polished Chrome

Description

The contemporary style of this Duro Single Handle Wall Mounted Shower Trim Kit was inspired by the geometric shape of modern architecture. This shower trim kit includes a brass escutcheon, shower lever handle, and all the required installation hardware. Those components allow you to update your bathroom without replacing your valve. With an ADA compliant single lever handle, the brass valve cover plate features hot and cold indicators to ensure custom temperature setting and ease of use. With durable features that are crafted to last and a unique, minimalistic style, the Symmons Duro Single Handle Wall Mounted Shower Trim is a seamless and valuable addition to any modern bathroom and is backed by our limited lifetime warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.