This item is Discontinued.

Symmons Elm Single Handle Shower Valve Trim Kit (Valve Not Included) 5590BBZTRM

Elm Single Handle Shower Valve Trim Kit (Valve Not Included) (Discontinued)

  • Mfr # 5590BBZTRM
  • Zoro # G621828769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5590BBZTRM
Zoro #
G621828769
UPC #
671256024524
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.5 in
Width
7.5 in

Details

Finish
Brushed Bronze
Material
Brass, Zinc, Stainless Steel

Description

The Symmons Elm Collection blends sleek form with an organic design. Built from sturdy materials and plated in an abrasion resistant finish over solid metal, this Elm trim kit includes an escutcheon and lever handle. The ADA compliant lever can be turned to the hot and cold indicators on the cover plate to adjust the water temperature. With this this shower valve trim, there's no need to replace your existing valve because this kit includes everything required for an easy installation over the valve. It also backed by the Symmons technical support team and a lifetime limited consumer warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.