This item is Discontinued.

Symmons Elm Single Handle Shower Valve Trim Kit (Valve Not Included) S5590TRM

Elm Single Handle Shower Valve Trim Kit (Valve Not Included) (Discontinued)

  • Mfr # S5590TRM
  • Zoro # G521828371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5590TRM
Zoro #
G521828371
UPC #
671256025033
Country of Origin
Taiwan, Province of China

Dimensions

Length
3-1/2 in
Width
7-1/2 in

Details

Material
Brass, Zinc, Plastic
Finish
Polished Chrome

Description

The Symmons Elm Collection offers simple sophistication, blending sleek form and simple lines with an organic design. It's a natural fit with most bathroom interiors. Built from sturdy materials and plated in an abrasion resistant finish over solid metal, this Elm trim kit includes a brass escutcheon and lever handle. The ADA compliant adjustable lever can be turned to the hot and cold indicators on the solid brass cover plate to ensure custom water temperature. This shower trim kit includes everything needed for installation, meaning you can update your bathroom without replacing your valve. It's also backed by the Symmons Lifetime Limited Warranty and technical support team.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.