Elm Single Handle Wall Mounted Tub and Shower Trim Kit with Diverter Lever (Valve Not Included)

  • Mfr # 5592STN15TRM

  • Zoro # G221828671


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel
Width
7.5 in
Length
3.5 in
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5592STN15TRM
Zoro #
G221828671
UPC #
671256024722
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.5 in
Length
3.5 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Satin Nickel

Description

With many finishes to choose from, the Elm Collection from Symmons is a natural fit with most bathroom interiors. Constructed of high quality materials and plated in an abrasion resistant finish over solid metal, this tub and shower trim kit from the Elm suite will last a lifetime. This kit includes a shower arm, low flow showerhead, diverter tub spout, brass escutcheon and shower lever handle. With an ADA compliant adjustable lever handle design, the solid brass valve cover plate features hot and cold indicators to ensure custom water temperature setting and ease of use. This tub and shower trim kit features a 4 inch multifunction showerhead with HydroMersion technology, which channels water for increased pressure and force. The showerhead offers various modes, including full, massage, waterfall, spa, and pause. The showerhead is WaterSense certified and runs at an eco friendly low flow rate of 1.5 GPM, allowing you to conserve water and save money on your water bill, without affecting the shower's performance. This kit is backed by the Symmons Lifetime Limited Warranty and its technical support team. It includes everything needed for installation, meaning you can update your bathroom without replacing your valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.