Elm Two Handle Five Spray Shower Trim with Three Spray Hand Shower (Valves Not Included)

  • Mfr # 5595STN15TRM

  • Zoro # G021828840


product price:  $834.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Width
7.5 in
Length
3.5 in
Material
Brass, Zinc, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5595STN15TRM
Zoro #
G021828840
UPC #
671256024890
Country of Origin
China

Dimensions

Width
7.5 in
Length
3.5 in

Details

Finish
Satin Nickel
Material
Brass, Zinc, Stainless Steel

Description

If you find yourself wavering somewhere between traditional and modern styles, the Elm collection is perfect for your bathroom space. Constructed of high quality materials and plated in an abrasion resistant finish over solid metal, this shower and hand shower trim kit from the Elm suite will last a lifetime. This shower trim kit includes a shower arm, low flow showerhead, hand shower with a flexible 60 inch hose, brass escutcheons, and two lever handles. This shower trim kit features a 4 inch multifunction showerhead with HydroMersion technology, which channels water for increased pressure and force. The fixed showerhead offers various modes, including full, massage, waterfall, spa, and pause. With an adjustable lever handle design, the solid brass valve cover plate features hot and cold indicators to ensure custom water temperature setting and ease of use. The secondary lever controls the flow of water to the hand shower unit. At a low flow rate of 1.5 GPM, the eco friendly showerhead allows you to conserve water and save money on your water bill, without affecting the shower's performance. This shower trim kit is backed by the Symmons Lifetime Limited Warranty and includes everything needed for installation, meaning you can update your bathroom without replacing your valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.