Identity HydroMersion Double Handle Tub and Shower Diverter Trim Kit (Valve Not Included)

  • Mfr # 6796MB15TRM

  • Zoro # G721828621


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Length
3.75 in
Finish
Matte Black
Material
Brass, Zinc, Stainless Steel
Width
6.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6796MB15TRM
Zoro #
G721828621
UPC #
671256655339
Country of Origin
China

Dimensions

Length
3.75 in
Width
6.375 in

Details

Finish
Matte Black
Material
Brass, Zinc, Stainless Steel

Description

Experience the timeless sophistication of the Symmons Identity Collection with this comprehensive tub and shower trim kit. Included in this kit are essential components for a complete shower experience: a tub spout, shower arm, showerhead, hand shower with a 60 inch flexible hose, a wall mount, wall elbow for the hand shower, two lever handles, and escutcheons. The showerhead is WaterSense certified with a low flow rate of 1.5 GPM. The 4 inch round showerhead is powered by HydroMersion technology for increased pressure and force. This Identity trim kit is backed by a limited lifetime consumer warranty and a 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.