This item is Discontinued.

Symmons Identity HydroMersion  Single Handle Shower Trim Kit with Volume Control (Valve Not Included) S679115TRM

Identity HydroMersion Single Handle Shower Trim Kit with Volume Control (Valve Not Included) (Discontinued)

  • Mfr # S679115TRM
  • Zoro # G621828639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S679115TRM
Zoro #
G621828639
UPC #
671256651911
Country of Origin
China

Dimensions

Length
3-3/4 in
Width
6-3/8 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Polished Chrome

Description

Part of the stylishly simple Symmons Identity Collection, this shower trim kit includes a showerhead, shower arm, escutcheon, ADA compliant shower lever handle, and integral volume control handle to adjust the shower water volume. The single mode showerhead is WaterSense certified with a low flow rate of 1.5 GPM. This eco friendly design conserves water without compromising on performance, helping you save money on your water bill. The round showerhead is powered by HydroMersion technology for increased pressure and force. This Identity shower trim kit is backed by a limited lifetime consumer warranty and a 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.