Identity HydroMersion Single Handle Tub and Shower Faucet Trim Kit - 1.5 GPM (Valve Not Included)

  • Mfr # 6792BBZ15TRM

  • Zoro # G821828507


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Width
6.375 in
Material
Brass, Zinc, Stainless Steel
Length
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6792BBZ15TRM
Zoro #
G821828507
UPC #
671256655285
Country of Origin
China

Dimensions

Width
6.375 in
Length
3.75 in

Details

Finish
Brushed Bronze
Material
Brass, Zinc, Stainless Steel

Description

Plated in an abrasion resistant finish, this single handle trim kit from the Symmons Identity Collection is built to last. It includes essential components for a complete shower experience: a shower arm, low flow showerhead, diverter tub spout, escutcheon, and an ADA compliant lever handle. Experience both luxury and eco friendliness with the WaterSense certified single mode showerhead, boasting a low flow rate of 1.5 GPM. The 4 inch round showerhead is powered by HydroMersion technology for increased pressure and force. This innovative design conserves water without compromising on performance, saving you money on your water bill. Rest assured knowing that like all Symmons products, this Identity trim kit is backed by a limited lifetime consumer warranty and a 10 year commercial warranty, ensuring peace of mind for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.