Identity HydroMersion Single Handle Tub and Shower Faucet Trim Kit - 1.5 GPM (Valve Not Included)

  • Mfr # 6792MB15TRM

  • Zoro # G321828380


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel
Length
3.75 in
Width
6.375 in
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6792MB15TRM
Zoro #
G321828380
UPC #
671256650044
Country of Origin
China

Dimensions

Length
3.75 in
Width
6.375 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Matte Black

Description

Plated in an abrasion resistant finish, this single handle trim kit from the Symmons Identity Collection is built to last. It includes essential components for a complete shower experience: a shower arm, low flow showerhead, diverter tub spout, escutcheon, and an ADA compliant lever handle. Experience both luxury and eco friendliness with the WaterSense certified single mode showerhead, boasting a low flow rate of 1.5 GPM. The 4 inch round showerhead is powered by HydroMersion technology for increased pressure and force. This innovative design conserves water without compromising on performance, saving you money on your water bill. Rest assured knowing that like all Symmons products, this Identity trim kit is backed by a limited lifetime consumer warranty and a 10 year commercial warranty, ensuring peace of mind for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.