Oak HydroMersion Double Handle Tub and Shower Trim Kit with Hand Spray (Valve Not Included)

  • Mfr # 5696BBZ15TRM

  • Zoro # G821828712


product price:  $1,121.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Material
Brass, Zinc, Stainless Steel
Length
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5696BBZ15TRM
Zoro #
G821828712
UPC #
671256023381
Country of Origin
China

Dimensions

Width
7.5 in
Length
2.9 in

Details

Finish
Brushed Bronze
Material
Brass, Zinc, Stainless Steel

Description

With its versatile appeal, this tub and shower system is part of the transitional Symmons Oak collection and includes a 5 inch single function showerhead and a 4 inch hand shower wand, both featuring HydroMersion technology that channels water for increased pressure and force. The hand shower wand offers a total spray and push button pause mode for a non positive shutoff. Equipped with EverFlow rubber spray nozzles, both the showerhead and wand are non corrosive and easy to clean. The set also includes a 30 inch hand shower slide bar with a 60 inch flexible metal hose and a 6 inch non diverter tub spout. The system has a flow rate of 1.5 GPM (5.7 L/min). The product comes with a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.