Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oak HydroMersion Single Handle Tub and Shower Faucet Trim Kit with Volume Control

  • Mfr # S569215TRM

  • Zoro # G321828502


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel
Width
7.5 in
Finish
Polished Chrome
Length
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S569215TRM
Zoro #
G321828502
UPC #
671256657487
Country of Origin
China

Dimensions

Width
7.5 in
Length
2.4 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Polished Chrome

Description

The Oak Collection's transitional design makes it a perfect complement for a variety of bathroom styles. This Oak Tub and Shower Trim with VersaFlex Integral Diverter offers a seamless blend of functionality and elegance. This system includes a 5 inch single function showerhead equipped with HydroMersion technology, which channels water for increased pressure and force, delivering a total spray for full coverage. The shower's EverFlow rubber spray nozzles are non corrosive and easy to clean, ensuring a long lasting, pristine look. The 6.5 inch non diverter tub spout and the VersaFlex Integral Diverter handle allow for effortless switching between the showerhead and tub spout. With a water saving flow rate of 1.5 GPM (5.7 L/min), this trim set is both eco conscious and efficient. Installation requires a 16 or 26 series Symmons Temptrol valve (not included). The Oak Tub and Shower Trim is backed by a Limited Lifetime Residential Warranty and a 10 Year Limited Commercial Warranty for reliable performance and peace of mind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.