Shop KINGSTON BRASS

Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount

  • Mfr # AE8T1WCL
  • Zoro # G0833867

product price: 
$
473.99
/ea
Free Shipping & Returns

Key Features

Features
Knob Handle Style
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AE8T1WCL
Zoro #
G0833867
UPC #
663370334641
Country of Origin
Taiwan, Province of China
Item
Wall-Mount Clawfoot Tub Faucet
Features
Knob Handle Style
Flow Rate
7.0 gpm
Mounting Type
Tub Wall Mount
Number of Holes
2
ADA Compliant
true
Finish
Polished Chrome
Shower Head Type
Hand Held
Connection
3/4"-14 NPS
Standards
cUPC Certified
Number of Handles
3
Mounting Hole Center to Center
3-3/8"
Body Material
Brass
Faucet Finish
Polished Chrome
Faucet Handle Type
Knob
Faucet Operation
Standard
Handle Material
Acrylic
Material
Brass
Handshower Flow Rate (GPM)
1.8
Theme
Traditional
Handshower Included
Yes
Prop 65 Label
true
Faucet Holes
2
Pullout Spray
false
DOE Certified
true
Drain Included
No
Sidespray
false
Showerhead Included
No
Handle Style
Knob
Item Weight (lbs)
8.27
Showerhead Flow Rate (GPM)
0
Collection
Celebrity
UPC/CUPC Certified
true
Hose Included
true
Faucet Centers
3-3/8
Handles Included
true
Spout Flow Rate (GPM)
7
CEC Certified
true
Low Lead Compliant
false

Dimensions

Height
Spout: 9-7/16", Lever: 2-1/8"
Width
Lever: 12-1/4"
Depth
Lever: 7-3/16"
Face Dia.
Lever: 2-1/8"
Item Length (Inch)
7.19
Item Height (Inch)
9.44
Item Width (Inch)
12.25

Description

AE8T1WCL Wall Mount Clawfoot Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.