Origins Single Handle Single Spray Tub and Shower Faucet Trim Kit (Valve Included)

  • Mfr # S9602XPRP

  • Zoro # G121828641


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Bronze
Width
5.8 in
Length
2.875 in
Finish
Polished Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S9602XPRP
Zoro #
G121828641
UPC #
671256580327
Country of Origin
United States

Dimensions

Width
5.8 in
Length
2.875 in

Details

Material
Brass, Bronze
Finish
Polished Chrome

Description

Powered by the Symmons Temptrol Valve, this offering from the Origins Collection combines high quality with a fresh design. This trim kit includes a shower arm, low flow showerhead, escutcheon, adjustable handles, valve with VersaFlex Integral Diverter and EasyService Stops, and non diverter tub spout. The valve's EasyService Stops let you locally shut off the water to your tub or shower, without disrupting the rest of your system. Turn the tri star handle on the shower valve cover plate in the direction of the hot and cold indicators to adjust to your desired water temperature. The secondary lever handle works as a diverter, allowing you to switch the flow of water between the showerhead and tub. At an eco friendly low flow rate of 1.75 gallons per minute, the showerhead helps you conserve water and save on your water bill. Its rubber nozzles make the showerhead simple to clean, too. This hand shower and showerhead trim kit is simple to install and comes with a limited lifetime warranty and the backing of the Symmons technical support team.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.