Origins Single Handle Wall Mounted Shower Trim Kit with 1.5 GPM Single Spray (Valve Not Included)

  • Mfr # 9601-PLR-1.5-TRM-STN

  • Zoro # G721828478


product price:  $83.45
/ea
Free Shipping & Returns

Key Features

Length
3.625 in
Material
Stainless Steel, Plastic, Zinc
Finish
Satin Nickel
Width
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9601-PLR-1.5-TRM-STN
Zoro #
G721828478
UPC #
671256939651
Country of Origin
China

Dimensions

Length
3.625 in
Width
5.8 in

Details

Material
Stainless Steel, Plastic, Zinc
Finish
Satin Nickel

Description

A transformation of three core product lines, the Symmons Origins Collection combines high quality with a fresh design for cost efficient faucets and showers. This Origins shower trim kit consists of a shower arm, low flow showerhead, brass escutcheon, and a lever handle. With an ADA compliant lever handle design, the valve cover plate has hot and cold indicators to ensure easy and comfortable water temperature setting. The single mode showerhead is WaterSense certified and runs at an eco friendly low flow rate of 1.5 GPM to conserve water and energy without sacrificing performance. This Origins shower trim includes everything you need for quick and lasting installation without replacing your existing shower valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.