Shop SYMMONS
See all product information
Create Account
Origins Tub and Shower Valve Trim with Secondary Integral Diverter (Valve Not Included)
- Mfr # S-9600TS-PLR-TRM-STN
- Zoro # G921828520
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel, Plastic, Zinc
Width
5.8 in
Length
3.625 in
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-9600TS-PLR-TRM-STN
- Zoro #
- G921828520
- UPC #
- 671256949988
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 5.8 in
- Length
- 3.625 in
Details
- Material
- Stainless Steel, Plastic, Zinc
- Finish
- Satin Nickel
Description
The Symmons Origins collections is simple to use, cost efficient and has a stylish look. This trim kit's lever handle is easy to install, and the escutcheon includes etched hot and cold indicators. The secondary handle on the cover plate allows you to divert the flow of water from your showerhead to tub spout. This kit comes with everything needed for installation. This shower escutcheon and handle shower trim set is durable and functional, and backed by a limited lifetime warranty and our technical support team.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.