Origins Two Handle Shower Trim Kit with Hand Shower - 1.5 GPM (Valves Not Included)

  • Mfr # 9605-PLR-1.5-TRM-STN

  • Zoro # G121828368


product price:  $623.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Zinc, Stainless Steel
Length
3-5/8 in
Width
5.8 in
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9605-PLR-1.5-TRM-STN
Zoro #
G121828368
UPC #
671256939873
Country of Origin
China

Dimensions

Length
3-5/8 in
Width
5.8 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Satin Nickel

Description

The Symmons Origins Collection combines high quality with a fresh design for cost efficient showers. This Hand Spray and Showerhead Trim Kit includes a shower arm, low flow showerhead, hand shower with 60 inch flexible hose, a 36 inch slide bar for the handheld shower, escutcheon, adjustable lever handles, and mixing valve. The valve cover plate has hot and cold indicators to ensure custom water temperature setting with ease of use. At an eco friendly low flow rate of 1.5 gallons per minute, the single mode showerhead is WaterSense certified to conserve water without affecting performance, saving you money on your water bill. Its rubber nozzles make the showerhead simple to clean, too. The slide bar for the handheld shower is also an ADA approved grab bar to stabilize yourself in and around your shower. This hand shower and showerhead trim kit is simple to install and comes with a limited lifetime warranty and the backing of the Symmons technical support team.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.