This item is Discontinued.

Symmons Single Handle Wall Mount Tub and Shower Trim Kit with Diverter Lever - Valve Not Included S5502BBZ15TRM

Single Handle Wall Mount Tub and Shower Trim Kit with Diverter Lever - Valve Not Included (Discontinued)

  • Mfr # S5502BBZ15TRM
  • Zoro # G121828313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S5502BBZ15TRM
Zoro #
G121828313
UPC #
671256655995
Country of Origin
Taiwan, Province of China

Dimensions

Width
7-1/2 in
Length
3.5 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Bronze

Description

Discover timeless elegance with the Elm Collection by Symmons, offering a variety of finishes to seamlessly complement any bathroom decor. Crafted from premium materials and coated in an abrasion-resistant finish, this tub and shower trim kit from the Elm suite is built to withstand the test of time. Parts included in this kit are a shower arm, low-flow showerhead, brass escutcheon, shower lever handle, secondary integral diverter handle, and non-diverter tub spout. Featuring an ADA compliant adjustable lever handle and hot/cold indicators on the solid brass valve cover plate, achieving your preferred water temperature is effortless. The WaterSense certified single-mode showerhead operates at a low flow rate of 1.5 GPM, promoting water conservation and reducing utility costs without compromising performance. Backed by the Symmons Lifetime Limited Warranty and supported by their technical support team, this kit includes all necessary components for hassle-free installation, offering a convenient way to refresh your bathroom's aesthetics without the need to replace your valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.