Zoro Homepage

Spindle, For Symmons Temptrol Valve, PR

  • Mfr # T-52

  • Zoro # G6797393


product price: $42.59
/pr

Key Features

Sub-Category
Valves
Fits Brand
Symmons
Material
Brass
Finish
Brass
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-52
Zoro #
G6797393
UPC #
671256742756
Country of Origin
Multiple

Dimensions

Size
7/64 in x 1/8 in x 4 in
Length (In.)
1/8 in
Overall Height
2 in

Details

Sub-Category
Valves
Fits Brand
Symmons
Material
Brass
Finish
Brass
Material of Construction
Brass
Standards
GSA Approved
Includes
(2) Stop Spindles
For Use With
Hot/Cold
Item
Spindle
Use With Water Temp.
Hot/Cold
ADA Compliant
No
Type
Temptrol
Compliance
GSA Approved
Product Type
Spindle
Compatible Product Type
Hot/Cold
Compatible Series
Temptrol
Ligature-Resistant
Not Ligature-Resistant

Description

Spindle, Connection Size Not Applicable, Not Applicable, For Use With Hot/Cold, For Use with Series Temptrol, Material of Construction Brass, Overall Height 2 in, Overall Length Not Applicable, Overall Width Not Applicable, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.