AquaSense Snsr Gear Fct, 0.5 GPM Aer, Mxg Vlv, Con Wire
- Mfr # Z6915-XL-CWB-MV
- Zoro # G115797236
Key Features
Specifications
Product Information
- MFR #
- Z6915-XL-CWB-MV
- Zoro #
- G115797236
- UPC #
- 889934217162
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 10 in
- Length
- 12 in
- Height
- 6 in
- Size
- 0.5625 in
Details
- Color
- Chrome
- Mounting Type
- Deckmount
- Finish
- PC
- Handle Type
- Sensor Operated
- Body Material
- Brass
- Voltage
- 7.5 V
- Flow Rate (GPM)
- 5 gpm
- Power Source
- Hardwired
- Max. Temp. (F)
- 140° F
- Max. Pressure (PSI)
- 80 psi
- Connection Type
- UNEF
- Includes
- Faucet, Mounting Hardware, Control Box, Power Supply, Mixing Valve Assembly, Mixing Valve Adapter
Description
For a cost-effective and reliable sensor-operated faucet built with durability and commercial environments in mind, theres Zurns AquaSense Z6915 Series. The 4-inch deck-mount, heavy-duty cast brass body is seamless and sleek with a highly polished chrome-plated finish. The rest of the faucet body boasts the same aesthetic over heavy-duty cast brass for extreme durability in high-use commercial environments. It also comes with an in-line filter and an inlet for a ball riser. The Z6915-XL-CWB-MV has a 0.5 gpm aerator with 30-second timeout feature to control water usage for cost savings, a connection wire for hardwire installations for a more reliable power source, and a mixing valve for concealed water temperature control. This series has the ability to be customized to dispense various flowrates or utilize a different power supply for increased reliability in higher-traffic areas. These variations allow the faucet to be customized to meet the needs of whichever new or retrofit commercial project is at hand.
- Touchless sensor faucet with proven gear-driven operation provides a soft close, ultimately delivering an effortless, quiet hands-free operation
- Reliable ceramic disc cartridge technology withstands up to 1,000,000-cycles
- Multiple vandal-resistant flow control options available for optimized performance and efficiency
- Prevents excessive water usage with 30-second timeout feature
- 4" wide, centerset deck-mounted base provides seamless aesthetic
- Various power supply options available to provide extra reliability in high-traffic areas
- ADA compliant
- Connector wire for plug-in power converter 84" in length
- Below deck manual mixing valve allows for setting the preferable water temperature
- Infrared convergence-type proximity sensor precisely detects users reducing water waste
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.