This item is Discontinued.

Symmons Symmons 353TB-18 18 in. dia. Towel Bar in Matte Black 353TB-18

Symmons 353TB-18 18 in. dia. Towel Bar in Matte Black (Discontinued)

  • Mfr # 353TB-18
  • Zoro # G503768268
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
353TB-18
Zoro #
G503768268
UPC #
671256387896
Country of Origin
China

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

Specifications
  • Finish: Matte Black
  • Depth: 3.25 in.
  • Escutcheon Height: 1.875 in.
  • Escutcheon Width: 1.875 in.
  • Height: 1.89 in.
  • Overall Width: 19.875 in.
  • Width: 18 in.
  • Mounting Hardware Included: Yes
  • Concealed Screws: Yes
  • Configuration: Single Bar
  • Escutcheon Shape: Round
  • Installation Type: Wall Mounted
  • Material: Brass
  • Number of Bars: 1
  • Theme: Contemporary
  • Towel Bar Shape: Round
  • Collection: Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.