Verity Single Handle Shower Valve Trim Kit with Diverter Lever (Valve Not Included)

  • Mfr # S4990MBTRM

  • Zoro # G621828431


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Length
3.4 in
Width
6.25 in
Material
Brass, Zinc, Plastic
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4990MBTRM
Zoro #
G621828431
UPC #
671256645491
Country of Origin
China

Dimensions

Length
3.4 in
Width
6.25 in

Details

Material
Brass, Zinc, Plastic
Finish
Matte Black

Description

The modern silhouette and clean lines of the Symmons Verity Collection serve as a focal point in contemporary bath spaces. Crafted from robust materials, the Verity trim kit comes complete with a brass escutcheon and a user-friendly lever handle. The ADA-compliant adjustable lever makes customizing water temperature a breeze, with hot and cold indicators on the cover plate. This shower trim kit includes everything you need for a seamless installation. Like our other offerings, the Symmons Verity Collection is backed by the Symmons lifetime limited consumer warranty and a dedicated technical support team.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.