Verity Single Handle Wall Mounted Tub and Shower Trim Kit (Valve Not Included) 2.0 GPM

  • Mfr # 4992STNTRM

  • Zoro # G521828579


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Length
3.4 in
Material
Brass, Zinc, Stainless Steel
Width
6.25 in
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4992STNTRM
Zoro #
G521828579
UPC #
671256645590
Country of Origin
China

Dimensions

Length
3.4 in
Width
6.25 in

Details

Material
Brass, Zinc, Stainless Steel
Finish
Satin Nickel

Description

Introducing the Symmons Verity Collection - a fusion of sleek, geometric design with subtle circular elements. This Verity tub and shower trim kit is built to stand the test of time. Complete with a shower arm, low-flow showerhead, diverter tub spout, brass escutcheon, and a user-friendly single lever handle, this kit offers both style and functionality. The ADA-compliant adjustable lever handle, coupled with hot and cold indicators on the valve cover plate, ensure effortless water temperature customization and ease of use. With an eco-friendly 2.0 GPM flow rate and WaterSense certification, the single mode showerhead allows you to conserve water and reduce your water bill without compromising on performance. Installation is a breeze, and doesn't require you to replace your existing valve. Rest easy knowing the Verity Collection is backed by the Symmons limited lifetime consumer warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.