Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verity Wall Mounted Bathroom Robe and Towel Hook

  • Mfr # 493RH

  • Zoro # G821828439


product price: $18.99
/ea

Key Features

Finish
Polished Chrome
Width
2.12 in
Material
Stainless Steel, Plastic, Zinc
Bar Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493RH
Zoro #
G821828439
UPC #
671256638967
Country of Origin
China

Dimensions

Width
2.12 in
Bar Length
2 in

Details

Finish
Polished Chrome
Material
Stainless Steel, Plastic, Zinc

Description

With its upscale square contemporary styling, this bathroom robe hook from the Symmons Verity line is made of zinc and stainless steel and comes complete with mounting hardware for a hassle free installation. When toggle anchors are used to secure the hook, it can support up to 50 lbs. of load. Like all Symmons products, this Verity Wall Mounted Robe Hook is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.