This item is Discontinued.

Symmons Wall Mounted Toilet Paper Holder 229-TP

Wall Mounted Toilet Paper Holder (Discontinued)

  • Mfr # 229-TP
  • Zoro # G321828335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
229-TP
Zoro #
G321828335
UPC #
671256405170
Country of Origin
China

Dimensions

Length
2.6 in
Dispenser Width
7.41 in

Details

Dispenser Material
Brass, Stainless Steel
Finish
Polished Chrome

Description

This Wall Mounted Toilet Paper Holder from Symmons supports a single roll of toilet paper. It is also open on one end, providing easy access to remove and replace your toilet paper roll. Constructed of brass and stainless steel, this toilet paper holder includes the mounting hardware needed for a simple and sturdy installation. Like all Symmons products, this single roll toilet paper holder is backed by a limited lifetime consumer warranty and 10 year commercial warranty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.