Zoro Homepage

Symplicity Citrusuds Pot/Pan Detergent - FASTDRAW 26, 67.6 fl oz (2.1 quart) Lemon, Yellow

  • Mfr # BET21094700

  • Zoro # G007480758


product price: $34.25
/ea

Key Features

Size
67.6 fl oz (2.1 quart)
Fragrance
Lemon
Color
Yellow
Ready to Use/Concentrated
Concentrated
Primary Chemical
Surfactant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BET21094700
Zoro #
G007480758
UPC #
700427020697
Country of Origin
United States

Dimensions

Size
67.6 fl oz (2.1 quart)

Details

Fragrance
Lemon
Color
Yellow
Ready to Use/Concentrated
Concentrated
Item
Symplicity Citrusuds Pot/Pan Detergent - FASTDRAW 26
Primary Chemical
Surfactant
Application
Pot; Pan; Dish
pH
7 - 8.5
Effective to Remove
Grease Remover; Spot Remover; Film Remover; Fat Remover
Features
Heavy Duty; Long Lasting; Spill Proof; Phosphate-free
Cleaner Form
Liquid
Type
Dishwasher Deodorizer

Description

Heavyduty detergent is specifically designed for restaurant, institutional and industrial use where longlasting suds and easy removal of grease are a must It is ideal for cleaning pots, pans and dishes This lemonscented detergent works quickly and leaves surfaces spotfree and filmfree Symplicity Citrusuds is made from the best surfactants and rinses quickly and easily It is effective on grease and fat yet mild on the hands As part of the FastDraw system, it is numbered FastDraw 26 and colorcoded to eliminate misuse NAFTA trilingual labels are suited to a multicultural workforce Spillproof bottle design eliminates the potential for chemical contact with the cleaning staff Patented technology uses two metering tips for lowflow and highflow dilution Metering insert reduces enduse cost per gallon by delivering accurate dilutions Curved siphon tubes on the FastDraw Dispensers sold separately allow complete product evacuation, eliminating waste

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.