Air Brake Tubing, Black, 50 m
Mfr # 3270-1010-0050
Zoro # G210993649
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Polyamide, Polyester
Wall Thickness
0.09 in
Standards
DOT-FMVSS 106, J1131, J2492-3, SAE J844
Length
50 ft
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3270-1010-0050
Zoro #
G210993649
UPC #
-
Country of Origin
Mexico
Dimensions
Wall Thickness
0.09 in
Length
50 ft
Outside Diameter
5/8 in
Tube Size
0.441 in
Details
Tube Material
Polyamide, Polyester
Standards
DOT-FMVSS 106, J1131, J2492-3, SAE J844
Color
Black
Item
AIR BRAKE TUBING
Reinforcement
Polyester Braid
Resistance Properties
UV Resistant
Jacket Material
Nylon
Jacket Color
Black
Weight per Foot
0.07 lb/ft
Application
Truck & Trailer Air Brake
Maximum Operating Temperature
200 Degrees F
Maximum Working Pressure
225 psi
Air Brake Type
Type B
Product Type
Air Brake Tubing
Includes Fittings
No
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Black, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.