Air Brake Tubing, Red, 50 m
Mfr # 3270-1012-0050
Zoro # G410993661
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Polyamide, Polyester
Wall Thickness
0.09 in
Length
50 ft
Standards
SAE J844
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3270-1012-0050
Zoro #
G410993661
UPC #
-
Country of Origin
Mexico
Dimensions
Wall Thickness
0.09 in
Length
50 ft
Outside Diameter
5/8 in
Tube Size
0.441 in
Details
Tube Material
Polyamide, Polyester
Standards
SAE J844
Item
AIR BRAKE TUBING
Color
Red
Jacket Color
Red
Reinforcement
Polyester Braid
Maximum Operating Temperature
200 Degrees F
Weight per Foot
0.07 lb/ft
Resistance Properties
UV Resistant
Application
Truck & Trailer Air Brake
Jacket Material
Nylon
Includes Fittings
No
Product Type
Air Brake Tubing
Air Brake Type
Type B
Maximum Working Pressure
225 psi
Description
AIR BRAKE TUBING, Product Type Air Brake Tubing, Air Brake Type Type B, Application Truck & Trailer Air Brake, Bend Radius Not Applicable, Coiled Air Tube Application Not Applicable, Color Red, Maximum Operating Temperature 200 Degrees F, Includes Fittings No, Fitting Side A Material Not Applicable, Specific Fitting Side A Shape Not Applicable, Fitting Side A Gender Not Applicable, Fitting Side A Size Not Applicable, Fitting Side A Thread Size Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.