Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/2In OD, 250 Ft, Black

  • Mfr # 1219-86203

  • Zoro # G0546472


product price: $265.53
/ea
Free Shipping & Returns

Key Features

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Tube Material
Polyethylene
Max. Pressure
70 psi
Tube Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1219-86203
Zoro #
G0546472
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/8 in
Outside Dia.
1/2 in
Tube Bend Radius
4 in
Wall Thickness
0.06 in
Tube Length
250 ft
Outside Diameter
1/2 in
Overall Length
250 ft
Bend Radius
1 22/25 in
Inside Diameter
3/8 in

Details

Tube Material
Polyethylene
Max. Pressure
70 psi
Tube Color
Black
Item
Tubing
Tube Hardness
Shore A: 93, Shore D: 45
Temp. Range
-50 Degrees to 140 Degrees F
Standards
1238, 1505, 2863, 570, 638, 746, ASTM D635, UL 94
Type
Flame Retardant
Material
Polyethylene
Jacket Material
No Jacket
Clarity
Opaque
Autoclavable
No
For Environment
High Moisture Content
Maximum Operating Pressure
464.13 psi
Material Trade Name
Synflex
Peristaltic Pump Compatible
No
Flow Application
Low Pressure Hydraulic or Pneumatic Supply Lines, Pneumatic Instrumentation Lines, Process Lines, Process Sampling Lines
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-40 Degrees F
Does Not Contain
Phthalates
Flexibility
Flexible
Tube Form
Coil
Fitting Compatibility
Compression, Push-to-Connect
Reinforcement
Not Reinforced
Vacuum Rated
Vacuum Rated
System of Measurement
Inch
Resistance Properties
Flame Retardant
Application
Air
Hardness
Shore D 45
Stripe Color
No Stripe
Color
Black

Description

Tubing, Application Air, Color Black, Hardness Shore D 45, Inside Diameter 3/8 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Synflex, Maximum Operating Pressure 464.13 psi, Maximum Operating Temperature 176 Degrees F, Outside Diameter 1/2 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Flame Retardant, Reinforcement Not Reinforced, Standards 1238, 1505, 2863, 570, 638, 746, ASTM D635, UL 94

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.