Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 1/4 In OD, 250 Ft, Blk w/Red Stripe

  • Mfr # 1219-440B3

  • Zoro # G1284403


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
5/32 in
Outside Dia.
1/4 in
Tube Material
Polyethylene
Max. Pressure
100 psi
Tube Color
Black with Red Stripe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1219-440B3
Zoro #
G1284403
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/32 in
Outside Dia.
1/4 in
Tube Length
250 ft
Tube Bend Radius
2 in
Wall Thickness
0.04 in
Bend Radius
2 in
Inside Diameter
5/32 in
Outside Diameter
1/4 in
Overall Length
250 ft

Details

Tube Material
Polyethylene
Max. Pressure
100 psi
Tube Color
Black with Red Stripe
Item
Tubing
Temp. Range
-50 Degrees to 140 Degrees F
Standards
1238, 1505, 2863, 570, 638, 746, ASTM D635, UL 94
Type
Flame Retardant
Tube Hardness
Shore A: 93, Shore D: 45
Material
Polyethylene
Color
Black
Reinforcement
Not Reinforced
Tube Form
Coil
Maximum Operating Temperature
176 Degrees F
Application
Air
Stripe Color
Red
For Environment
High Moisture Content
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Pressure
522.14 psi
Clarity
Opaque
Hardness
Shore D 45
Material Trade Name
Synflex
Resistance Properties
Flame Retardant
System of Measurement
Inch
Vacuum Rated
Vacuum Rated
Flow Application
Low Pressure Hydraulic or Pneumatic Supply Lines, Pneumatic Instrumentation Lines, Process Lines, Process Sampling Lines
Jacket Material
No Jacket
Does Not Contain
Phthalates
Fitting Compatibility
Compression, Push-to-Connect
Autoclavable
No
Flexibility
Flexible
Peristaltic Pump Compatible
No

Description

Tubing, Application Air, Color Black, Hardness Shore D 45, Inside Diameter 5/32 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Synflex, Maximum Operating Pressure 522.14 psi, Maximum Operating Temperature 176 Degrees F, Outside Diameter 1/4 in, Overall Length 250 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Flame Retardant, Reinforcement Not Reinforced, Standards 1238, 1505, 2863, 570, 638, 746, ASTM D635, UL 94

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.