Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, 5/32 In OD, 500 Ft L, Black

  • Mfr # 1219-13004

  • Zoro # G3225022


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
3/32 in
Outside Dia.
5/32 in
Tube Material
Polyethylene
Max. Pressure
100 psi
Tube Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1219-13004
Zoro #
G3225022
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/32 in
Outside Dia.
5/32 in
Wall Thickness
0.03 in
Tube Bend Radius
1 in
Tube Length
500 ft
Inside Diameter
3/32 in
Overall Length
500 ft
Bend Radius
51/100 in
Outside Diameter
5/32 in

Details

Tube Material
Polyethylene
Max. Pressure
100 psi
Tube Color
Black
Item
Tubing
Temp. Range
-50 Degrees to 140 Degrees F
Type
Flame Retardant
Tube Hardness
Shore A: 93, Shore D: 45
Standards
1238, 1505, 2863, 570, 638, 746, ASTM D635, UL 94
Material
Polyethylene
Vacuum Rated
Vacuum Rated
Color
Black
Flow Application
Low Pressure Hydraulic or Pneumatic Supply Lines, Pneumatic Instrumentation Lines, Process Lines, Process Sampling Lines
Peristaltic Pump Compatible
No
Flexibility
Flexible
Clarity
Opaque
Material Trade Name
Synflex
Maximum Operating Temperature
176 Degrees F
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Hardness
Shore D 45
Tube Form
Coil
Fitting Compatibility
Compression, Push-to-Connect
For Environment
High Moisture Content
Does Not Contain
Phthalates
Stripe Color
No Stripe
Reinforcement
Not Reinforced
Application
Air
Resistance Properties
Flame Retardant
Jacket Material
No Jacket
Maximum Operating Pressure
48 psi
Autoclavable
No

Description

Tubing, Application Air, Color Black, Hardness Shore D 45, Inside Diameter 3/32 in, Jacket Material No Jacket, Material Polyethylene, Material Trade Name Synflex, Maximum Operating Pressure 48 psi, Maximum Operating Temperature 176 Degrees F, Outside Diameter 5/32 in, Overall Length 500 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Flame Retardant, Reinforcement Not Reinforced, Standards 1238, 1505, 2863, 570, 638, 746, ASTM D635, UL 94

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.