Synology Plus HAT33004T 4 TB Hard Drive - 3.5" Internal - SATA (SATA/600) - 5400rpm

  • Mfr # HAT3300-4T

  • Zoro # G814877635


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
4 TB
Speed
5400 RPM
Drive Type
Internal
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HAT3300-4T
Zoro #
G814877635
UPC #
846504005123
Country of Origin
Thailand

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
4 TB
Speed
5400 RPM
Drive Type
Internal
Drive Interface Standard
SATA/600
Storage Capacity
4 TB
Maximum External Data Transfer Rate
202-MB/s (1.6 Gbit/s)
Series
Plus
Wireless LAN
No
Drive Interface
SATA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.