Conveying Chain Sprocket, 1.44 in. Bore, 1-1/2 in. Pitch, 820 Modular - Flat Top Size

  • Mfr # 820-25R1.44-WS

  • Zoro # G613754281


product price:  $190.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820-25R1.44-WS
Zoro #
G613754281
UPC #
-
Country of Origin
Unknown

Description

Conveying Chain Sprocket; 1.44 in. Bore; 1-1/2 in. Pitch; 820 Modular - Flat Top Size; 25 Teeth; C-Hub Both Sides Hub Type; Finished Bore; Round; 6-1/16 in. Outside Diameter; 6.03 in. Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; Grooved; Split; No Keyway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.