Zoro Homepage

Fire Alarm Strobe, Indoor, Plastic, Red

  • Mfr # SGRLED

  • Zoro # G911963651


product price: $59.39
/ea

Key Features

Standards
CSFM, FM Approved, UL Listed, ULC
Product Type
Strobe Light
Voltage
16 to 33V DC
Light Operating Mode
Strobe
Operating Temperature - Maximum
120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGRLED
Zoro #
G911963651
UPC #
783863059254
Country of Origin
Mexico

Dimensions

Overall Width
3 7/16 in
Overall Length
5 9/32 in
Overall Depth
2 1/16 in

Details

Item
Strobe Light
Standards
CSFM, FM Approved, UL Listed, ULC
Product Type
Strobe Light
Voltage
16 to 33V DC
Light Operating Mode
Strobe
Operating Temperature - Maximum
120 Degrees F
Operating Voltage
16 to 33V DC
Light Intensity
15 cd, 30 cd, 75 cd, 95 cd, 110 cd, 135 cd, 185 cd
Housing Color
Red
Housing Material
Plastic
Lamp Color
White
For Location
Indoor
Operating Temperature - Minimum
32 Degrees F

Description

Strobe Light, Housing Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.