LED Horn Strobe
Mfr # P2GWLED
Zoro # G912316524
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 1638, UL 464
Voltage
12/24V
Product Type
Horn and Strobe
Legend
FIRE
Sound Style
Horn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2GWLED
Zoro #
G912316524
UPC #
783863059230
Country of Origin
Mexico
Dimensions
Overall Length
5 9/32 in
Overall Width
5 9/32 in
Overall Depth
2 1/16 in
Details
Item
Horn Strobe
Standards
UL 1638, UL 464
Voltage
12/24V
Product Type
Horn and Strobe
Legend
FIRE
Sound Style
Horn
Housing Color
White
Control Protocol
Direct Wire
Lens Color
Clear
Features
Universal Mounting Plate with a Preliminary Snap-In Feature to Hold the Product in Place for the Screw Attachment, Intended to Notify Those that May Have a Hearing Impairment
Power Source
Wire
Connection Type
Wire Leads
Light Source
LED
Housing Material
Polycarbonate
Flashes per Minute
1
Alarm Volume @ 10 ft - Maximum
87 dBA
Operating Voltage
12/24V
Description
LED Horn Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.