LED Horn Strobe
Mfr # P2WLED
Zoro # G112316492
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Standards
UL 1638, UL 464
Voltage
16 to 33V DC
Product Type
Horn and Strobe
Control Protocol
Direct Wire
Sound Style
Horn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2WLED
Zoro #
G112316492
UPC #
783863058899
Country of Origin
Mexico
Dimensions
Overall Length
1/32 in
Overall Width
5 21/32 in
Overall Depth
2 1/16 in
Details
Item
Horn Strobe
Standards
UL 1638, UL 464
Voltage
16 to 33V DC
Product Type
Horn and Strobe
Control Protocol
Direct Wire
Sound Style
Horn
Lens Color
Clear
Legend
FIRE
Housing Color
White
Power Source
Wire
Features
Universal Mounting Plate with a Preliminary Snap-In Feature to Hold the Product in Place for the Screw Attachment, Intended to Notify Those that May Have a Hearing Impairment
Connection Type
Wire Leads
Light Source
LED
Alarm Volume @ 10 ft - Maximum
87 dBA
Flashes per Minute
1
Housing Material
Polycarbonate
Operating Voltage
16 to 33V DC
Description
LED Horn Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.