Zoro Homepage

Speaker, Speaker Strobe, White

  • Mfr # SPCWL

  • Zoro # G9913115


product price: $44.99
/ea

Key Features

Type
Speaker Strobe
Standards
CSFM 7320-1653:0505, FM 3057493, UL S4048, ULC Listed
Mounting
Ceiling
Voltage
12/24V DC
Includes
Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCWL
Zoro #
G9913115
UPC #
783863048395
Country of Origin
Mexico

Dimensions

Tube Length (Ft.)
1 ft
Overall Height
6 1/2 in
Overall Depth
2 1/4 in
Overall Width
5 in

Details

Item
Speaker
Type
Speaker Strobe
Standards
CSFM 7320-1653:0505, FM 3057493, UL S4048, ULC Listed
Mounting
Ceiling
Voltage
12/24V DC
Includes
Mounting Plate
Humidity Range (% RH)
10 to 93% RH
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Peak Output (dBA)
88 dBA
Finish
White
For Use With
Fire Alarm Panel
Standby Current (uA)
0 uA
Standby State (mA)
0 mA
Frequency Response - Maximum
4,000 Hz
Sensitivity
85 dB
Frequency Response - Minimum
400 Hz
For Location
Indoor
Includes Transformer
Transformer Included
Includes Mounting Hardware
Mounting Hardware Included
Housing Color
White
Power Voltage
12 or 24V
Enclosure Style
Box
Power Style
Powered

Description

Speaker, Speaker Strobe, For Use With Fire Alarm Panel, Includes Mounting Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.