Two Wire Duct Detector
Mfr # D2
Zoro # G0631200
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5"
Overall Height
14.4 in
Depth
2.5"
Detection Method
Photoelectric
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2
Zoro #
G0631200
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
5"
Overall Height
14.4 in
Depth
2.5"
Details
Item
Two Wire Duct Detector
Detection Method
Photoelectric
Standards
UL Listed
Description
2-Wire Photoelectric Duct Smoke Detector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.