CBL ASSY MOD 24-4PR STRANDED
- Mfr # CPC3312-03F003
- Zoro # G616258007
product price:Â
$
18.29
/ea
Key Features
Performance Category
Category 6
Cable Length
3 ft
End 1 Gender
Male
Cable Jacket Color
Gray
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPC3312-03F003
- Zoro #
- G616258007
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3 ft
Details
- Performance Category
- Category 6
- End 1 Gender
- Male
- Cable Jacket Color
- Gray
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.