Zoro Homepage

14AWG Tracer Wire Solid Copper Conductor Direct Burial Underground, Red for Locating Electrical Wire

  • Mfr # 8258-100RD

  • Zoro # G722576323


product price: $34.65
/ea

Key Features

Application
Used to accurately locate underground pipes and lines. The electrical wire tracer is laid alongside the pipes or lines during installation in order to find them at a later date for safe digging.
Number of Conductors
1
Temp. Rating
-4 Degrees to 140 Degrees F
Standards
UL Standard: UL 493, UL 83; CSA STD C22.2 NO. 75; ASTM B-3; RoHS 3 (EU 2015/863)
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8258-100RD
Zoro #
G722576323
UPC #
-
Country of Origin
China

Dimensions

Wire Size
14 AWG
Nominal Outside Dia.
0.157 in
Length
100 ft

Details

Application
Used to accurately locate underground pipes and lines. The electrical wire tracer is laid alongside the pipes or lines during installation in order to find them at a later date for safe digging.
Number of Conductors
1
Temp. Rating
-4 Degrees to 140 Degrees F
Wire Color
Red
Standards
UL Standard: UL 493, UL 83; CSA STD C22.2 NO. 75; ASTM B-3; RoHS 3 (EU 2015/863)
Voltage
600 V
Insulation Material
High Molecular Weight Polyethylene (HMWPE)
Item
Tracer Wire
Conductor Material
Solid Bare Copper

Description

Underground tracer wire, sometimes known as electrical wire tracer, is used to accurately locate underground pipes and lines. The electrical wire tracer is laid alongside the pipes or lines during installation in order to find them at a later date for safe digging. Available in colors in accordance with the American Public Works Administration Uniform Code. Color code: Yellow for gaseous materials; Red for electrical lines; Orange for communication cables; Blue for potable water; Green for sewer and drainage lines. Other colors available on request.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.