Zoro Homepage

18/2 Fire Alarm Security Cable, 100% Stranded Copper, Plenum CMP Unshielded, Low Voltage Use, 50 ft

  • Mfr # 5603-50WH

  • Zoro # G421722892


product price: $23.79
/ea

Key Features

Package Type
Speed Bag
Number of Conductors
2
Style
18/2 CMP Unshielded
Conductor Gauge
18 AWG
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5603-50WH
Zoro #
G421722892
UPC #
-
Country of Origin
China

Dimensions

Cable Length
50 ft
Outside Diameter
0.165 in
Conductor Size
18 AWG

Details

Package Type
Speed Bag
Number of Conductors
2
Style
18/2 CMP Unshielded
Conductor Gauge
18 AWG
Jacket Color
White
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Standards
NFPA 262 and CSA FT6, RoHS Compliant, UL Listed
Fire Rating
Plenum
Temp. Range
-4 Degrees to 167 Degrees F
Fire Resistance Rating
Plenum / CL3P / CMP / FT6
Jacket Material
PVC
NEC Article and Type
800 CMP, 725 CL3P
Item
Control Cable
Conductor Material
Copper
Conductor Design
Stranded
Shielded / Unshielded
Unshielded
Maximum Voltage Rating
300 V

Description

SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm Cable 18 AWG 2 Stranded Conductors Unshielded Plenum Rated - CMP, CL3P, FPLP, FT6 Conductor: Stranded Bare Copper Number of Conductors: 2 (Twisted) Size: 18 AWG Insulation: Plenum PVC (Low Smoke, Flame Retardant & RoHS Compliant) Rip Cord: Applied Longitudinally Under Jacket Jacket: Plenum PVC (Low Smoke, Flame-Retardant & RoHS Compliant) Nominal Cable Diameter (in): 0.165 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.