Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18/2 Fire Alarm Security Cable, 100% Stranded Copper, Riser CMR Shielded, Low Voltage Use, 1000 ft

  • Mfr # 5617-1000WH

  • Zoro # G621722722


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
White
Temp. Range
-4 Degrees to 167 Degrees F
Conductor Material
Copper
Cable Length
1000 ft
Outside Diameter
0.189 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5617-1000WH
Zoro #
G621722722
UPC #
-
Country of Origin
China

Dimensions

Cable Length
1000 ft
Outside Diameter
0.189 in
Conductor Size
18 AWG

Details

Jacket Color
White
Temp. Range
-4 Degrees to 167 Degrees F
Item
Control Cable
Conductor Material
Copper
NEC Article and Type
800 CMR, 725 CL3R
Shielded / Unshielded
Shielded
Conductor Gauge
18 AWG
Conductor Design
Stranded
Fire Resistance Rating
Riser / CL3R / CMR / FT4
Number of Conductors
2
Package Type
Spool
Jacket Material
PVC
Shielding Material
Aluminum Foil/Mylar
Maximum Voltage Rating
300 V
Style
18/2 CMR Shielded
Fire Rating
Riser
Standards
CSA FT4, RoHS Compliant, UL Listed
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits

Description

SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm Cable 18 AWG 2 Stranded Conductors Shielded Riser Rated - CMR, CL3R, FPLR, FT4, Sun Res Conductor: Stranded Bare Copper Number of Conductors: 2 (Twisted) Size: 18 AWG Insulation: Premium Polyolefin (Flame Retardant & RoHS Compliant) Shielding: Aluminum Foil/Mylar (Aluminum Side Contact Drain Wire) Drain Wire: Tinned Copper Rip Cord: Applied Longitudinally Under Jacket Jacket: Premium PVC (Flame-Retardant, Sunlight Resistant& RoHS Compliant) Nominal Cable Diameter (in): 0.189 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products