
18/2 Fire Alarm Security Cable, 100% Stranded Copper, Riser CMR Shielded, Low Voltage Use, 50 ft
Mfr # 5617-50WH
Zoro # G921722996
product price: $23.79
/eaKey Features
Conductor Material
Copper
Outside Diameter
0.189 in
NEC Article and Type
800 CMR, 725 CL3R
Jacket Material
PVC
Package Type
Speed Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5617-50WH
Zoro #
G921722996
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.189 in
Cable Length
50 ft
Conductor Size
18 AWG
Details
Conductor Material
Copper
NEC Article and Type
800 CMR, 725 CL3R
Jacket Material
PVC
Package Type
Speed Bag
Application
Wiring for fire alarms, security systems, communications, access control, nurse call, and other low-voltage power-limited circuits
Temp. Range
-4 Degrees to 167 Degrees F
Fire Resistance Rating
Riser / CL3R / CMR / FT4
Shielding Material
Aluminum Foil/Mylar
Jacket Color
White
Standards
CSA FT4, RoHS Compliant, UL Listed
Conductor Gauge
18 AWG
Number of Conductors
2
Style
18/2 CMR Shielded
Maximum Voltage Rating
300 V
Shielded / Unshielded
Shielded
Fire Rating
Riser
Conductor Design
Stranded
Item
Control Cable
Description
SYSTON CABLE TECHNOLOGY Security, Control, Sound & Alarm Cable 18 AWG 2 Stranded Conductors Shielded Riser Rated - CMR, CL3R, FPLR, FT4, Sun Res Conductor: Stranded Bare Copper Number of Conductors: 2 (Twisted) Size: 18 AWG Insulation: Premium Polyolefin (Flame Retardant & RoHS Compliant) Shielding: Aluminum Foil/Mylar (Aluminum Side Contact Drain Wire) Drain Wire: Tinned Copper Rip Cord: Applied Longitudinally Under Jacket Jacket: Premium PVC (Flame-Retardant, Sunlight Resistant& RoHS Compliant) Nominal Cable Diameter (in): 0.189 Temperature Rating (oF): Installation: +32 to +140 Storage & Operation: -4 to +167
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.